Shop PRIMELINE TOOLS
See all product information
Create Account
Steel Casement Operator, 9 in. Arm, Square Housing, White, Right Hand (Single Pack)
Mfr # H 4315
Zoro # G0593448
product price:Â
$
32.25
/ea
Key Features
Finish
Painted
Material
Die Cast
Length (In.)
9 in
Height (In.)
13 1/4 in
Base Size (In.)
4-3/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 4315
- Zoro #
- G0593448
- UPC #
- 049793343154
- Country of Origin
- China
- Finish
- Painted
- Material
- Die Cast
- Strike (In.)
- 13-7/8
- Projection (In.)
- 11/16 in
- Type
- Square Housing
- Color
- White
- Includes
- Mounting Hardware
- Item
- Window Operator
- Hardware
- Included
- For Use With
- Casement Windows
- Includes Handle
- Handle Included
- Mounting Hole Spacing
- 3 7/8 in, 4 3/4 in
- Handing Orientation
- Right-Hand
- Product Type
- Window Operator
- Housing Material
- Die Cast Bronze
- Resistance Properties
- Corrosion Resistant
- Opening Angle - Maximum
- 90 Degrees
- Arm Type
- Single
- Base Type
- Square
- Includes Hardware
- Hardware Included
- Count
- 1
- Handle Type
- Crank
Description
Right Hand Operator, Square Housing, Die Cast, Powder Coated, Length (In.) 9, Height (In.) 13-1/4, Width (In.) 4-1/4, Strike (In.) 13-7/8, Projection (In.) 11/16, Base Size (In.) 4-3/4, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.