Roller Assembly, 1-1/4 in., Plastic Ball Bearing, Adjustable (Single Pack)
Mfr # MP1535
Zoro # G1736213
product price: $8.39
/eaKey Features
Length
2-1/8"
For Use With
Smith & Carry and Other Glass Door Manufacturers
Features
1-1/4 Center Grooved Roller; Adjustable Housing; Easy To Install; Housing Width 5/8"; Roller Width 5/16"; Roller Edge Type Concave; Housing Length 2-1/8"; Housing Height 1"; Overall Housing Width 3/4" at Flare; 1 Wheel; Plain Back Mounting Type
Material
Plastic Ball Bearing Roller, Steel Housing
Finish
Yellow Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP1535
Zoro #
G1736213
UPC #
49793715357
Country of Origin
China
Dimensions
Length
2-1/8"
Details
Item
Sliding Patio Dr Roller,Asm,1-1/4",HDPE
For Use With
Smith & Carry and Other Glass Door Manufacturers
Features
1-1/4 Center Grooved Roller; Adjustable Housing; Easy To Install; Housing Width 5/8"; Roller Width 5/16"; Roller Edge Type Concave; Housing Length 2-1/8"; Housing Height 1"; Overall Housing Width 3/4" at Flare; 1 Wheel; Plain Back Mounting Type
Material
Plastic Ball Bearing Roller, Steel Housing
Finish
Yellow Zinc
Description
This is a 1-1/4 inch plastic ball bearing roller with adjustable steel housing assembly. It has a 3/4 inch overall thickness flare to flare. Used by Smith and Carry and a variety of other glass door manufacturers.
- •1-1/4 inch nylon ball bearing center grooved roller
- •Fits Smith and Carry and a variety of other glass door manufacturers
- •Used by several manufacturers
- •Adjustable steel housing assembly
- •Provides smooth operation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.