Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RV and Mobile Home Cabinet Door Catch, Double Post (5 Pack)

  • Mfr # MP7081

  • Zoro # G1732269


product price: $8.85
/pk 5, $1.77/ea

Key Features

Width (In.)
3/4"
For Use With
Used on Cabinet, Compartment and Closet Doors
Material
Steel, Nylon
Finish
Chrome
Roller Width/Dia. (In.)
1-3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP7081
Zoro #
G1732269
UPC #
49793670816
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
3/4"
Roller Width/Dia. (In.)
1-3/8 in.

Details

For Use With
Used on Cabinet, Compartment and Closet Doors
Material
Steel, Nylon
Finish
Chrome
Item
Drawer Catches,Double Roller,Zinc Plated,PK5

Description

Drawer Catches,Double Roller,Zinc Plated,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.