Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screen Door Latch and Pull, 2-7/8 in. Hole Center, Plastic, Black, Steel Latch (Single Pack)

  • Mfr # MP122

  • Zoro # G1737010


product price: $8.15
/ea

Key Features

Finish
Black
Size
2-7/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP122
Zoro #
G1737010
UPC #
49793721228
Country of Origin
China

Dimensions

Size
2-7/8 in.

Details

Item
Door Latch,Sliding Screen/Pull
Finish
Black

Description

These sliding screen Door latch and pull handles from Prime-Line Products are constructed of durable plastic and stamped steel components. The surface-mountable handles are constructed of plastic and come black in color, and the swivel latch is constructed of stamped steel. These economy latch and door pulls are non-handed and can be used on both left-hand and right-hand sliding patio screen doors. Installation of these screen door handle assemblies require a 2-7/8 inch hole center spacing, with installation fasteners provided within each pack. This latch and door pull fits sliding screen doors manufactured by Keller screen doors, on doors that were manufactured between the 1960k's thru 197k'ss. Each measures 1-inch wide and have a height of 3-1/2 inch. Note this model does not use a typical latch keeper, but instead uses a pin in the door frame that the latch hook engages.


  • •Components of this latch and pull set are constructed of plastic and steel components, to include steel fasteners
  • •Housing and sliding lock tab come black in color, standard to most screen door latch and pull sets, with a corrosion resistant steel latch
  • •Designed for use with sliding patio screen doors, with both left and right hand directional sliding
  • •Features simple install and use design
  • •Easy to install with only a few simple tools
  • •Please refer to the line art drawing and compare with your original item before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.