Zoro Homepage

Screen Retainer Spline, 0.165 inch, Vinyl, Black in. Color, 1,500 foot (1 Roll)

  • Mfr # MP7573

  • Zoro # G1738480


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Finish
Black
Insert Size
0.165 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP7573
Zoro #
G1738480
UPC #
49793475732
Country of Origin
United States

Dimensions

Insert Size
0.165 in.

Details

Item
Window Screen Spline,15#,165,Blk,(1500)
Finish
Black

Description

Window Screen Spline,15#,165,Blk,(1500)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.