Zoro Homepage

Self-Adhesive Drywall Repair Patch, 4 in. x 4 in., Fiber Mesh (5 Pack)

  • Mfr # MP9282

  • Zoro # G1729563


product price: $22.85
/pk 5, $4.57/ea

Key Features

Size
4 x 4 in.
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP9282
Zoro #
G1729563
UPC #
049793492821
Country of Origin
China

Dimensions

Size
4 x 4 in.

Details

Item
Drywall Repair Patchs,4 x 4",PK5
Finish
Galvanized

Description

Drywall Repair Patchs,4 x 4 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.