Self-Adhesive Drywall Repair Patch, 6 in. x 6 in., Fiber Mesh Over (5 Pack)
Mfr # MP9283
Zoro # G1729520
product price: $40.55
/pk 5, $8.11/eaKey Features
Size
6 x 6 in.
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP9283
Zoro #
G1729520
UPC #
49793492838
Country of Origin
United States
Dimensions
Size
6 x 6 in.
Details
Item
Drywall Repair Patchs,6 x 6",PK5
Finish
Galvanized
Description
Drywall Repair Patchs,6 x 6",Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.