Zoro Homepage

Self-Adjusting Bypass Door Bottom Guide (2 Pack)

  • Mfr # N 6564

  • Zoro # G3341648


product price: $4.09
/pr

Key Features

Length (In.)
4 1/4 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door Floor
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6564
Zoro #
G3341648
UPC #
049793065643
Country of Origin
China

Dimensions

Length (In.)
4 1/4 in
Width (In.)
3 3/4 in
Mounting Hole Size (In.)
3/16 in
Shaft Length
1-13/64 in
Depth (In.)
1 13/64 in
Height (In.)
8 13/32 in
Roller Width/Dia. (In.)
No Roller
Overall Width
3 3/4 in
Overall Depth
1 7/32 in
Overall Length
4 1/4 in
Mounting Hole Size
3/16 in
For Door Thickness - Minimum
3/4 in
For Door Thickness - Maximum
1 3/8 in

Details

For Use With
Closet Doors
Mounting
Door Floor
Material
Nylon
Includes
Fasteners
Finish
Unfinished
Color
White
Construction
Nylon
Hardware
Included
Item
Guide
Requires
Hardware
Type
Bi-Fold Door
Bearings
Steel
Category Type
Door Guides
Product Type
Guide
Bearing Material
Steel
Includes Hardware
Hardware Included
Shaft Material
Nylon
Count
2

Description

Closet Door Bottom Guide, Bi-Fold Door, Max. Weight (Lb.) N/A, Nylon, White, Unfinished Finish, Shaft Length 1-13/64 In., Length (In.) 3-3/4, Height (In.) 8-13/32, Width (In.) 3-3/4, Depth (In.) 1-13/64, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Nylon, Hardware Included, Requires Hardware, For Use With Closet Door, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.