Shop PRIMELINE TOOLS
See all product information
Create Account
20 lb., 1/4 in. Brass-Plated Steel L-Shelf Support Pegs, PK8
Mfr # U 10168
Zoro # G3359469
product price:Â
$
8.65
/pk 8, $1.08/ea
Key Features
Material
Steel
Overall Height
11/16 in
Overall Depth
1 1/16 in
Overall Width
1/2 in
Shelf Capacity
20 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U 10168
- Zoro #
- G3359469
- UPC #
- 049793101686
- Country of Origin
- China
- Material
- Steel
- Shelf Capacity
- 20 lb.
- Finish
- Brass-Plated
- Color
- Brass
- Item
- Shelf Support
- Load Capacity (Lb.)
- 20
- Finish - Shelving and Racks
- Brass Plated
- Application
- Cabinet Shelves
- Product Type
- Shelf Support Peg
- Weight Capacity
- 20 lb
Description
Shelf Support Peg, Material Metal, Brass, Width 1/2 In., Depth 1-13/64 In., Height 11/16 In., Finish Brass, Shelf Capacity 20 lb., Shelf Pin Dia. 1/4 In., Includes (8) Shelf Pegs, Package Quantity 8