Zoro Homepage

Shelf Support Pegs 1/2 in. Width x 1 in. Length x 1/4 in. Diameter, PK8

  • Mfr # U 10137

  • Zoro # G3359487


product price: $8.29
/pk 8, $1.04/ea

Key Features

Material
Plastic
Overall Height
1 in
Overall Depth
29/32 in
Overall Width
1/2 in
Shelf Capacity
5 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 10137
Zoro #
G3359487
UPC #
049793101372
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Depth
29/32 in
Overall Width
1/2 in
Length (In.)
29/32 in
Screw Size
1/2 in
Height (In.)
63/64 in
Size (In.)
1/4 in
Length
29/32 in
Size
1/2 in.
Mounting Hole Diameter
1/4 in

Details

Material
Plastic
Shelf Capacity
5 lb.
Finish
Plain
Color
Brown
Item
Shelf Support
Load Capacity (Lb.)
5
Finish - Shelving and Racks
Brown
Application
Cabinet Shelves
Product Type
Shelf Support Peg
Weight Capacity
5 lb

Description

Shelf Support,Plastic,1 in H,PK8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.