Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sike Lock, Steel, Silver

  • Mfr # GD 52138

  • Zoro # G0962503


product price: $16.15
/ea

Key Features

Finish
Galvanized
Material
Steel
Mounting Hole Size (In.)
9/32 in
Requires
1/4"-20 x 1 7/8 in Carrage Bolt with Nut
Roller Width/Dia. (In.)
No Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD 52138
Zoro #
G0962503
UPC #
049793521385
Country of Origin
China

Dimensions

Mounting Hole Size (In.)
9/32 in
Roller Width/Dia. (In.)
No Roller
Depth (In.)
6 7/16 in
Width (In.)
1 in
Height (In.)
2 3/16 in
Length (In.)
3 5/16 in
Arm Width
15/16 in
Arm Length
3 3/8 in
Base Length
2 3/16 in
Mounting Hole Size
9/32 in
Base Width
1 in
Overall Depth
3 1/16 in

Details

Finish
Galvanized
Material
Steel
Requires
1/4"-20 x 1 7/8 in Carrage Bolt with Nut
For Use With
Sectional Garage Door
Hardware
Included
Number of Wheels
0
Construction
Steel
Mounting
Surface
Includes
Hardware
Color
Silver
Item
Slide Lock
Includes Hardware
Hardware Included
Lock Type
Bolting
Count
1
Product Type
Slide Lock

Description

Sike Lock, Material Steel, Color Silver, Steel Finish, Length (In.) 6-7/16, Height (In.) 35/16, Width (In.) 1, Depth (In.) 6-7/16, Roller Width/Dia. (In.) No Roller, Mounting Surface, Mounting Hole Size (In.) 9/32, Number of Wheels 0, Construction Galvanized Steel, Hardware Included, Requires 1/4 In.-20 x 1-7/8 In. Carrage Bolt W/Nut, For Use With Sectional Garage Door, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.