Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sliding Door Handle Set, 6-5/8 in., Diecast, Black, Hook Style, Flush (Single Pack)

  • Mfr # MP1033

  • Zoro # G1735881


product price: $21.15
/ea

Key Features

Finish
Black
Function
Patio
Product Type
Blk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP1033
Zoro #
G1735881
UPC #
49793310330
Country of Origin
China

Details

Item
Patio Dr Handle Keyed Set Blk Flush Mnt
Finish
Black
Function
Patio
Product Type
Blk

Description

This sliding patio door handle set is constructed of diecast and comes in finished in a black painted color. This flush mounted, hook style handle set features a keyed exterior pull and it is non-handed allowing it to be used on both left and right-handed patio sliding doors. This handle set fits all popular flush lock punch-outs using a 6-5/8 inch hole center spacing, and it is used to replace damaged or missing flush mounted, hook style handle sets on sliding glass doors ranging from 1 inch to 1-1/8 inch thick door frames. This item is packaged complete with a keyed cylinder lock, 2 keys and 4 different hook lengths. Installation instructions and all fasteners necessary for the installation of this handle set are included in packaging, including the 2-11/16 inch keeper that mounts on the jamb. Product selection tip: besides matching the style and type of locking mechanism, the other main specification to match is the measurement of the mounting hole centers, from center to center.


  • •This handle set is used to replace damaged or missing flush mount, hook style handle sets on 1 inch to 1-1/8 inch thick sliding glass doors
  • •This item has a 6-5/8 inch hole center spacing
  • •Black painted housing
  • •Constructed of diecast materials
  • •Non-handed
  • •Please refer to the line art drawing and compare with your original item before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.