This item is Discontinued.
This item is Discontinued.
Sliding Door Lock, Push Pull, Paint (Discontinued)
Mfr #
S 4029
Zoro #
G0613608
UPC # 049793010063
Country of Origin United States
Category Keyed Pocket & Sliding Door Locks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- S 4029
- Zoro #
- G0613608
- UPC #
- 049793010063
- Country of Origin
- United States
Dimensions
- Bolt Hole Dia. (In.)
- 3/16 in
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Bolt Hole Diameter
- 3/16 in
- Door Thickness - Minimum
- 1/8 in
- Overall Length
- 2 in
- Door Thickness - Maximum
- 1/4 in
- Wire Rope Length
- 2 in
Details
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Material
- Steel
- Max. Latching Distance (In.)
- 1/2 in
- Includes
- (2) Installation Screws
- Finish
- paint
- Keyway Type
- Push Pull
- Product Type
- Door and Window Lock
- Includes Hardware
- Hardware Included
- Type
- Push Pull
Description
Sliding Door Lock, Push Pull, Paint Finish, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 1/2, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes (2) Installation Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.