Zoro Homepage

Sliding Door Loop Lock, 2-1/4 in., Steel, Nickel Plated, Right Hand (Single Pack)

  • Mfr # U 10536

  • Zoro # G0569508


product price: $22.15
/ea

Key Features

For Use With
Showcase Sliding Doors
Material
Steel
Max. Latching Distance (In.)
2 1/4 in
Finish
Nickel Plated
Bolt Hole Dia. (In.)
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 10536
Zoro #
G0569508
UPC #
049793010551
Country of Origin
China

Dimensions

Bolt Hole Dia. (In.)
3/16 in
For Door Thickness (In.)
1/4, 1/8, 3/16
Overall Height
2 in
Overall Width
2 1/4 in
Door Thickness - Minimum
1/8 in
Bolt Hole Diameter
3/16 in
Overall Length
2 1/2 in
Door Thickness - Maximum
1/4 in

Details

Item
Sliding Door Lock
For Use With
Showcase Sliding Doors
Material
Steel
Max. Latching Distance (In.)
2 1/4 in
Finish
Nickel Plated
Includes
(2) Shims, Keeper
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included
Type
Barrier

Description

Sliding Door Lock, Barrier, Nickel Plated Finish, Bolt Hole Dia. (In.) 3/16, Max. Latching Distance (In.) 2-1/4, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes Keeper, 2 Shims, (2) Installation Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.