Sliding Door Roller Assembly, 1-1/4 in. Diameter, Steel Ball Bearing (Single Pack)
Mfr # MP1723
Zoro # G1736310
product price: $10.99
/eaKey Features
Length
2-5/8"
Material
Steel
Features
1-1/4 Roller; Adjustable Housing; Housing Width 3/4"; Roller Edge Type Concave; Housing Length 2-5/8"; Housing Height 1-3/8"; 1 Wheel; Plain Back Mounting Type
For Use With
Several Patio Door Manufacturers
Finish
Yellow Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP1723
Zoro #
G1736310
UPC #
49793317230
Country of Origin
China
Dimensions
Length
2-5/8"
Details
Item
Sliding Patio Door Roller,Asm,1-1/4",Stl
Material
Steel
Features
1-1/4 Roller; Adjustable Housing; Housing Width 3/4"; Roller Edge Type Concave; Housing Length 2-5/8"; Housing Height 1-3/8"; 1 Wheel; Plain Back Mounting Type
For Use With
Several Patio Door Manufacturers
Finish
Yellow Zinc
Description
Sliding Patio Door Roller,Asm,1-1/4 In.,Stl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.