Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Type Screen Door Strike Plate, Aluminum (1 Set)

  • Mfr # MP5003

  • Zoro # G1737972


product price: $9.25
/ea

Key Features

Finish
Aluminum
Length
1-1/8 in.
Color
Aluminum
Material
Aluminum
Features
Resilent Strike Is Used On Latches With A Rigid Interior Latch; Adjustable to Fit Most Installations; Includes Two 1/16" Shims for Height Adjustment; Spring Loaded; Width 7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP5003
Zoro #
G1737972
UPC #
49793550033
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-1/8 in.

Details

Finish
Aluminum
Color
Aluminum
Material
Aluminum
Item
Swinging Screen Door Spring Strike,Alum
Features
Resilent Strike Is Used On Latches With A Rigid Interior Latch; Adjustable to Fit Most Installations; Includes Two 1/16" Shims for Height Adjustment; Spring Loaded; Width 7/8"

Description

This screen and storm Door spring loaded strike is constructed of aluminum components and comes in an aluminum colored, painted finish. It features a spring-loaded bar to ensure that your screen door is closed securely and includes two 1/16 inch thick plastic shims. The resilient strike is used on latches with a rigid interior latch. Adjustable to fit most installations. For best results, follow the installation instructions included with each package. These strikes are easy to replace using only a few simple tools. Please refer to the line art drawing and compare with your original item before purchasing.


  • •Constructed of steel, diecast and plastic components and comes with steel fasteners
  • •This item includes two plastic shims to help with projection adjustment
  • •Designed for use with hinged screen and storm doors
  • •Features a spring loaded bar that is pushed out of the way with a closing latch and springs back instantly to engage it
  • •Easy to install with only a few simple tools
  • •Please refer to the line art drawing and compare with your original item before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.