Stamped Steel, Adjustable, Closet Door, Floor Guide, PK2
Mfr # MP6560
Zoro # G1735443
product price: $3.99
/pk 2, $2.00/eaSold in multiples of 3 for $11.97
Key Features
Length (In.)
4-5/8"
Width (In.)
1-1/2"
For Use With
Used by Many Closet Door Manufacturers
Mounting
Door Floor
Material
Stamped Steel, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP6560
Zoro #
G1735443
UPC #
049793665607
Country of Origin
China
Dimensions
Length (In.)
4-5/8"
Width (In.)
1-1/2"
Details
For Use With
Used by Many Closet Door Manufacturers
Mounting
Door Floor
Material
Stamped Steel, Nylon
Includes
Fasteners
Finish
White
Item
Sliding Closet Door Guide,Screws,PK2
Category Type
Door Guides
Description
Sliding Closet Door Guide,Screws,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.