Zoro Homepage

Stamped Steel, Adjustable, Closet Door, Floor Guide, PK4

  • Mfr # MP6560-4

  • Zoro # G1735382


product price: $6.75
/pk 4, $1.69/ea
Sold in multiples of 2 for $13.50

Key Features

Length (In.)
4-5/8"
Width (In.)
1-1/2"
For Use With
Used by Many Closet Door Manufacturers
Mounting
Door Floor
Material
Stamped Steel, Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP6560-4
Zoro #
G1735382
UPC #
049793465603
Country of Origin
China

Dimensions

Length (In.)
4-5/8"
Width (In.)
1-1/2"

Details

For Use With
Used by Many Closet Door Manufacturers
Mounting
Door Floor
Material
Stamped Steel, Nylon
Includes
Fasteners
Finish
White
Category Type
Door Guides
Item
Sliding Closet Door Guide,Screws,PK4

Description

Sliding Closet Door Guide,Screws,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.