Zoro Homepage

Stamped Steel, Adjustable, Closet Door, Floor Guide (Single Pack)

  • Mfr # MP6796

  • Zoro # G1735662


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Length (In.)
3-15/16"
Mounting
Floor
Material
Steel, Nylon
Finish
Brown
Category Type
Door Guides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP6796
Zoro #
G1735662
UPC #
049793667960
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
3-15/16"

Details

Mounting
Floor
Material
Steel, Nylon
Finish
Brown
Item
Guide,Assmbly,Slidng Clset Door,HDPE/Stl
Category Type
Door Guides

Description

Guide,Assmbly,Slidng Clset Door,HDPE/Stl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.