Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Hinge, No 1 Position, with Fasteners, 3 in. Wide (Single Pack)

  • Mfr # GD 52104

  • Zoro # G0592757


product price: $8.15
/ea

Key Features

Mounting
Surface
Material
Steel
Finish
Galvanized Steel
Range of Motion
180 Degrees
Hinge Number
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD 52104
Zoro #
G0592757
UPC #
049793521040
Country of Origin
China

Dimensions

Door Leaf Height
1 7/8 in
Door Leaf Width
3 in
Door Leaf Thickness
0.078 in
Pin Dia.
7/16 in
Overall Width
3 in
Pin Diameter
7/16 in

Details

Mounting
Surface
Material
Steel
Finish
Galvanized Steel
Range of Motion
180 Degrees
Hinge Number
#1
Item
Garage Door Hinge
Ligature Resistant
No
Holes per Leaf
2
Hardware
Not included
Orientation
Non Handed
Pin Material
Steel
Corners
Rounded
Holes
With
Pin Type
Nonremovable
Bearing Type
None
Resistance Properties
Corrosion-Resistant
Includes Holes
Holes Included
Range of Motion - Maximum
180 Degrees
Corner Type
Rounded
Number of Holes per Leaf
2
Includes Hardware
Hardware Not Included

Description

Garage Door Hinge, Steel Material, Galvanized Steel Finish, N/A Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 7/8 in Door Leaf Height, 3 in Door Leaf Width, 0.078 in Door Leaf Thickness, N/A Required Door Thickness, None Bearing Type, Rounded Corners, Not Included Hardware, #1 Hinge Number, Surface Mounting, 7/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.