Zoro Homepage

Steel Casement Operator, 8 in. Arm, Square Housing, Bronze, Right Hand (Single Pack)

  • Mfr # H 4308

  • Zoro # G0593457


product price: $32.39
/ea

Key Features

Finish
Painted
Material
Die Cast
Length (In.)
8 in
Height (In.)
13 1/4 in
Base Size (In.)
4-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 4308
Zoro #
G0593457
UPC #
049793243089
Country of Origin
China

Dimensions

Length (In.)
8 in
Height (In.)
13 1/4 in
Base Size (In.)
4-3/4
Width (In.)
4-1/4
Spindle Diameter1
3/8 in
Base Length
4 3/4 in
Arm Length
8 in
Handle Length
3 in

Description

Right Hand Operator, Square Housing, Die Cast, Bronze, Length (In.) 8, Height (In.) 13-1/4, Width (In.) 4-1/4, Strike (In.) 13-7/8, Projection (In.) 11/16, Base Size (In.) 4-3/4, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.