Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel, Mirrored Wardrobe Door Top Assembly, fits Cox Doors (2 Pack)

  • Mfr # N 6818

  • Zoro # G4767557


product price: $13.19
/pr

Key Features

Length (In.)
3 3/4 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door Top
Material
Steel, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6818
Zoro #
G4767557
UPC #
049793068187
Country of Origin
United States

Dimensions

Length (In.)
3 3/4 in
Width (In.)
3 13/16 in
Depth (In.)
1 1/2 in
Shaft Length
1-1/2 in
Roller Width/Dia. (In.)
No Roller
Mounting Hole Size (In.)
3/16 in
Height (In.)
7 7/16 in
Mounting Hole Size
3/16 in
Overall Depth
1 1/2 in
Overall Width
3 13/16 in
Overall Length
3 3/4 in

Details

For Use With
Closet Doors
Mounting
Door Top
Material
Steel, Plastic
Finish
Unfinished
Color
Metallic Brown
Hardware
Included
Requires
Hangers, Hardware
Item
Roller
Bearings
Steel
Construction
Steel
Category Type
Door Guides
Type
Sliding Door
Product Type
Roller
Includes Hardware
Hardware Included
Shaft Material
Nylon
Count
2
Weight Capacity
60 lb
Bearing Material
Steel
For Top/Bottom
Top

Description

Mirror Door Guide, Sliding Door, Max. Weight (Lb.) N/A, Nylon, Metallic Brown, Unfinished Finish, Shaft Length 1-1/2 In., Length (In.) 3-53/64, Height (In.) 7-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/2, Wheel Diameter 1 In., Roller Width/Dia. (In.) No Roller, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.