Zoro Homepage

Stop Ball, Rubber

  • Mfr # GD 52286

  • Zoro # G0962558


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

For Use With
SD-CT
Material
Rubber
Hardware
Included
Color
Yellow
Depth (In.)
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD 52286
Zoro #
G0962558
UPC #
049793522863
Country of Origin
China

Dimensions

Depth (In.)
2 1/8 in
Roller Width/Dia. (In.)
No Roller
Width (In.)
2 1/8 in
Height (In.)
2 1/8 in
Length (In.)
2 5/8 in
Overall Diameter
2 1/8 in

Details

For Use With
SD-CT
Item
Garage Stop Ball
Material
Rubber
Hardware
Included
Color
Yellow
Includes
Retracting Cord
Number of Wheels
0
Finish
Rubber
Construction
Rubber
Mounting
Ceiling
Product Type
Stop Ball

Description

Garage Stop Ball,Rubber, Yellow,2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.