Zoro Homepage

Tee Hinge, Steel, Screws Mounting, Satin Nickel

  • Mfr # MP18678

  • Zoro # G4558694


product price: $4.05
/pk 2, $2.03/ea
Sold in multiples of 2 for $8.10

Key Features

Finish
Satin Nickel
Material
Steel
Mounting
Screws
Product Type
Package Quantity 2
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP18678
Zoro #
G4558694
UPC #
049793686787
Country of Origin
China

Details

Finish
Satin Nickel
Material
Steel
Mounting
Screws
Item
Tee Hinge
Product Type
Package Quantity 2
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated

Description

Tee Hinge, Steel Material, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.