Zoro Homepage

Toggle Bolt, 2" L, 50 PK

  • Mfr # MP10529

  • Zoro # G1732847


product price: $18.25
/pk 50, $0.37/ea

Key Features

Anchor Diameter
1/8"
Anchor Length
2"
Usable Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP10529
Zoro #
G1732847
UPC #
049793405296
Country of Origin
China

Dimensions

Anchor Diameter
1/8"
Anchor Length
2"
Usable Length
2 in

Details

Item
Toggle Bolt

Description

Toggle Bolts,1/8 x 2 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.