Zoro Homepage

Toggle Bolt, 3" L, 50 PK

  • Mfr # MP10531

  • Zoro # G4621049


product price: $19.35
/pk 50, $0.39/ea

Key Features

Anchor Diameter
3/16"
Anchor Length
3"
Usable Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP10531
Zoro #
G4621049
UPC #
49793405319
Country of Origin
United States

Dimensions

Anchor Diameter
3/16"
Anchor Length
3"
Usable Length
3 in

Details

Item
Toggle Bolt

Description

Toggle Bolts,3/16 x 3 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.