Zoro Homepage

Torsion Spring Winding Rods, Steel, PR

  • Mfr # GD 52238

  • Zoro # G1606637


product price: $19.79
/pr

Key Features

Finish
Steel
Material
Steel
Depth (In.)
1/2 in
Height (In.)
16 in
Length (In.)
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD 52238
Zoro #
G1606637
UPC #
049793522382
Country of Origin
China

Dimensions

Depth (In.)
1/2 in
Height (In.)
16 in
Length (In.)
16 in
Width (In.)
1/2 in
Outside Dia.
1/2"
Roller Width/Dia. (In.)
No Roller
Shaft Length
16 in
Wheel Diameter
1/2 in
For Door Height - Maximum
13 ft
Outside Diameter
1/2 in
Overall Length
16 in
For Cable Diameter - Maximum
3/16 in

Description

Torsion Spring Winding Rods, Material Steel, Color Silver, Steel Finish, Shaft Length 16 In., Length (In.) 1/2, Height (In.) 16, Width (In.) 1/2, Depth (In.) 1/2, Roller Width/Dia. (In.) No Roller, Mounting Surface, Number of Wheels 0, Construction Hard Drawn Wire, Hardware Not Included, Requires Hardware, For Use With Sectional Garage Door, Package Quantity 1, Pair 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.