Stainless Steel Sliding Patio Door Repair Track, 1/4 x 96 Inch (Pack of 5)
Mfr # MP1579
Zoro # G1736581
product price:Â $61.49
/pk 5, $12.30/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
Key Features
Length
8 ft
Features
Used To Repair Worn Or Damaged Sliding Glass Door Aluminum Tracks; Snaps Over Old Track, Attached With Silicone Adhesive; 8ft Length Can Be Cut To Fit Any Size Door; Repair Track Type; Height 1/4"
For Use With
Horizontal Sliding Window Tracks
Material
Stainless Steel
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP1579
Zoro #
G1736581
UPC #
49793315793
Country of Origin
United States
Dimensions
Length
8 ft
Details
Item
Patio Door Trak Cvrs,8 ft.,S/S,1/4",PK5
Features
Used To Repair Worn Or Damaged Sliding Glass Door Aluminum Tracks; Snaps Over Old Track, Attached With Silicone Adhesive; 8ft Length Can Be Cut To Fit Any Size Door; Repair Track Type; Height 1/4"
For Use With
Horizontal Sliding Window Tracks
Material
Stainless Steel
Finish
Stainless Steel
Description
Patio Door Trak Cvrs,8 ft.,S/S,1/4 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.