Shop PRIMELINE TOOLS
See all product information
Create Account
Aluminum Screen Frame Kit, 5/16 inch x 3/4 inch x 60 inch, White , Set of 1
Mfr # U 9849
Zoro # G0570101
product price:Â
$
8.19
/ea
Key Features
For Use With
Showcase Sliding Doors
Max. Latching Distance (In.)
1/2 in
Finish
paint
Includes
Keeper
For Door Thickness (In.)
1/4, 1/8, 3/16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 9849
- Zoro #
- G0570101
- UPC #
- 049793010766
- Country of Origin
- China
Dimensions
- For Door Thickness (In.)
- 1/4, 1/8, 3/16
- Overall Height
- 1 in
- Overall Width
- 2 in
- Door Thickness - Maximum
- 1/4 in
- Length Between Mounting Holes
- 1 9/16 in
- Door Thickness - Minimum
- 1/8 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Item
- Sliding Door Lock
- For Use With
- Showcase Sliding Doors
- Max. Latching Distance (In.)
- 1/2 in
- Finish
- paint
- Includes
- Keeper
- Product Type
- Sliding Door Lock
- Includes Hardware
- Hardware Included
- Type
- Twist In
Description
Sliding Door Lock, Twist In, Paint Finish, Max. Latching Distance (In.) 1/2, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes Keeper, (2) Installation Screws