Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist In Lock, Twist In Lock, Unfinished

  • Mfr # U 9848

  • Zoro # G0570110


product price: $6.09
/ea

Key Features

For Use With
Showcase Sliding Doors
Max. Latching Distance (In.)
1/2 in
For Door Thickness (In.)
1/4, 1/8, 3/16
Includes
(2) Installation Screws, Keeper
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9848
Zoro #
G0570110
UPC #
049793010759
Country of Origin
China

Dimensions

For Door Thickness (In.)
1/4, 1/8, 3/16
Overall Width
2 in
Overall Height
1 in
Overall Length
2 in
Door Thickness - Maximum
1 3/4 in
Length Between Mounting Holes
1 9/16 in
Door Thickness - Minimum
1/8 in

Details

Item
Sliding Door Lock
For Use With
Showcase Sliding Doors
Max. Latching Distance (In.)
1/2 in
Includes
(2) Installation Screws, Keeper
Finish
Unfinished
Product Type
Sliding Door Lock
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Type
Twist In

Description

Sliding Door Lock, Twist In, Unfinished Finish, Max. Latching Distance (In.) 1/2, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes Keeper, (2) Installation Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.