Wardrobe Bottom Guide Left and Right (1 Pair)
Mfr # MP6549
Zoro # G1735653
product price: $9.65
/prKey Features
Length (In.)
2-3/4"
Width (In.)
1-1/2"
For Use With
Used on Panel Style Wardrobe Doors; Fits Older Style Acme and Stanley Wardrobe Doors
Mounting
Door Bottom
Material
Stamped Steel, Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP6549
Zoro #
G1735653
UPC #
49793665492
Country of Origin
China
Dimensions
Length (In.)
2-3/4"
Width (In.)
1-1/2"
Roller Width/Dia. (In.)
19/32 in.
Details
For Use With
Used on Panel Style Wardrobe Doors; Fits Older Style Acme and Stanley Wardrobe Doors
Mounting
Door Bottom
Material
Stamped Steel, Nylon
Finish
Zinc Plated
Category Type
Door Guides
Item
Floor Guides,Sliding Clset Dr,Bottom,L/R,PR
Description
This bypass door roller is constructed from nylon. It features a bottom mount adjustable design that can also act as a corner bracket for steel frame bypassing doors. This roller fits on Acme and other similar styled doors.
- •Used by several manufacturers
- •Fits older Acme steel frame doors
- •Bottom mount
- •Keeps door aligned on track
- •Provides smooth operation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.