Zoro Homepage

White, Plastic, Sliding Window Lock, Edge Mount (Single Pack)

  • Mfr # U 9831

  • Zoro # G0570040


product price: $6.15
/ea

Key Features

Type
Flip Lock
Material
Plastic, Steel
Finish
Unfinished
Color
White
Height (In.)
3 25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9831
Zoro #
G0570040
UPC #
049793098313
Country of Origin
China

Dimensions

Height (In.)
3 25/64 in
Length (In.)
3/4 in
Width (In.)
1/2
Overall Length
3 13/32 in
Base Length
3/4 in
Overall Width
1/2 in
Base Width
1/2 in

Details

Type
Flip Lock
Material
Plastic, Steel
Finish
Unfinished
Color
White
Item
Window Lock
Includes
Installation Screw
Hardware
Included
Lock Type
Flip Lock
Includes Keeper
Keeper Not Required
Includes Handle
Handle Included
Lock Action
Flip Action
Includes Hardware
Hardware Included
Installation Orientation
Horizontal/Vertical
For Use With
Sliding Doors, Sliding Windows
Count
1
Handing Orientation
Non-Handed
Projection
3/4 in
Product Type
Window Lock

Description

Window Lock, Flip Lock, Plastic, Steel, Unfinished, Length (In.) 3/4 in, Height (In.) 3 25/64 in, Width (In.) 1/2, Includes Installation Screw, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.