Zoro Homepage

White Vinyl Vertical Hung Sliding Window Lock (1 Pair)

  • Mfr # MP2598

  • Zoro # G1737668


product price: $7.69
/pr

Key Features

Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP2598
Zoro #
G1737668
UPC #
49793325983
Country of Origin
China

Details

Finish
White
Item
Wnd Tilt Latches,White,2",H/C L/R,PR

Description

This is a tilt latch, spring-loaded, used for both single and double hung vinyl windows. Made of injected molded plastic, white, with fasteners, for use on sash panels designed to tilt-in and down from the top for cleaning. These are 3 inch in length, 1-1/16 inch wide, 2 inch hole centers, with a 5/16 inch backset. Each package has one left-hand latch, and one right-hand latch.


  • •Typically used on single and double hung windows to lock in position
  • •Body and latches are constructed from mold injected plastic and the thumb latch locks and releases the spring-loaded latch
  • •Mounting holes are 2 inch on center with a 5/16 inch offset from the face of the latch lock to the center of the first mounting hole
  • •Includes 1 left and 1 right spring-loaded tilt latch which are 1-1/16 inch wide with a 3 inch overall length
  • •Please refer to the line art drawing for all dimensions and compare with your original item before purchasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.