Zoro Homepage
This item is Discontinued.
Primeline Tools Window Lock, Lock Pin, Aluminum S 4065

Window Lock, Lock Pin, Aluminum (Discontinued)

  • Mfr # S 4065
  • Zoro # G0613510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S 4065
Zoro #
G0613510
UPC #
49793040657
Country of Origin
China

Dimensions

Height (In.)
1 25/64 in
Length (In.)
13/64 in
Width (In.)
3/16

Details

Type
Lock Pin
Material
Aluminum
Finish
Unfinished
Color
Silver
Hardware
Included
Includes
Installation Screw
Item
Window Lock

Description

Window Lock, Lock Pin, Aluminum, Unfinished, Length (In.) 13/64 in, Height (In.) 1 25/64 in, Width (In.) 3/16, Includes Installation Screw, Color Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.