Aluminum, Sliding Window Security Lock (2 Pack)

  • Mfr # U 9980

  • Zoro # G0570311


product price:  $3.49
/pr

Key Features

Type
Sash
Material
Aluminum
Finish
Mill
Color
Silver
Height (In.)
29/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9980
Zoro #
G0570311
UPC #
049793099808
Country of Origin
China

Dimensions

Height (In.)
29/64 in
Length (In.)
1 5/16 in
Width (In.)
1
Overall Width
1 in
Base Width
1 in
Base Length
1 5/16 in
Overall Length
15/32 in

Details

Type
Sash
Material
Aluminum
Finish
Mill
Color
Silver
Hardware
Included
Includes
Thumb Screw
Item
Window Lock
Includes Hardware
Hardware Included
For Use With
Sliding Windows
Product Type
Window Lock
Includes Keeper
Keeper Not Required
Installation Orientation
Horizontal
Lock Type
Clamp Lock
Projection
1/4 in
Count
2
Handing Orientation
Non-Handed
Includes Handle
Handle Included
For Materials
Metal
Adjustment Method
Thumbscrew

Description

Window Lock, Sash, Aluminum, Mill, Length (In.) 1 5/16 in, Height (In.) 29/64 in, Width (In.) 1, Includes Thumb Screw, Color Silver, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.