Zoro Homepage

Window Lock, Sash, Die Cast

  • Mfr # U 9928

  • Zoro # G0570208


product price: $16.09
/ea

Key Features

Type
Sash
Material
Die Cast Zinc
Finish
Enamel Coated
Color
White
Height (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9928
Zoro #
G0570208
UPC #
049793099280
Country of Origin
China

Dimensions

Height (In.)
1 in
Length (In.)
1 41/64 in
Width (In.)
2-41/64
Overall Width
2 21/32 in
Base Width
2 5/8 in
Base Length
1 21/32 in
Overall Length
1 in

Details

Type
Sash
Material
Die Cast Zinc
Finish
Enamel Coated
Color
White
Hardware
Included
Includes
(2) Keys
Item
Window Lock
Includes Handle
Handle Included
Includes Keeper
Keeper Included
For Materials
Vinyl, Wood
Installation Orientation
Horizontal/Vertical
Count
1
Mounting Hole Spacing
2 in
For Use With
Double-Hung Windows, Single-Hung Windows
Product Type
Window Lock
Adjustment Method
Key
Includes Hardware
Hardware Included
Mounting Hole to Base End
1/4 in
Handing Orientation
Non-Handed
Lock Type
Sweep Lock
Projection
2 in

Description

Window Lock, Sash, Die Cast Zinc, Enamel Coated, Length (In.) 1 41/64 in, Height (In.) 1 in, Width (In.) 2-41/64, Includes (2) Keys, Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.