Zoro Homepage

Window Lock, Sash, Steel

  • Mfr # U 9924

  • Zoro # G0570293


product price: $7.99
/ea

Key Features

Type
Sash
Material
Die Cast Zinc, Steel
Finish
Polished
Color
Gold
Height (In.)
49/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9924
Zoro #
G0570293
UPC #
049793099242
Country of Origin
China

Dimensions

Height (In.)
49/64 in
Length (In.)
2 1/4 in
Width (In.)
2-1/4
Overall Length
25/32 in
Base Length
2 1/4 in
Base Width
2 1/4 in
Overall Width
2 1/4 in

Details

Type
Sash
Material
Die Cast Zinc, Steel
Finish
Polished
Color
Gold
Item
Window Lock
Hardware
Included
Includes
Installation Screw
Count
1
Includes Hardware
Hardware Included
Mounting Hole Spacing
1 1/2 in
Resistance Properties
Corrosion Resistant
Lock Type
Sweep Lock
Includes Keeper
Keeper Included
Lock Action
Cam Action
For Use With
Double-Hung Windows, Single-Hung Windows
For Materials
Wood
Installation Orientation
Vertical
Handing Orientation
Non-Handed
Includes Handle
Handle Included
Projection
2 in
Product Type
Window Lock

Description

Window Lock, Sash, Die Cast Zinc, Steel, Polished, Length (In.) 2 1/4 in, Height (In.) 49/64 in, Width (In.) 2-1/4, Includes Installation Screw, Color Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.