Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Lock, Sliding, Die Cast, PR

  • Mfr # U 9809

  • Zoro # G0569480


product price: $10.95
/pr

Key Features

Type
Sliding
Material
Die Cast Zinc
Finish
Painted
Color
White
Height (In.)
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9809
Zoro #
G0569480
UPC #
049793098092
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
3/4
Length (In.)
1 13/64 in
Width (In.)
1
Base Length
1 7/32 in
Base Width
1 in
Overall Width
1 in
Overall Length
1 3/16 in

Details

Type
Sliding
Material
Die Cast Zinc
Finish
Painted
Color
White
Includes
Adjustable Jaw
Item
Window Lock
Hardware
Included
Lock Action
Cam Action
Handing Orientation
Non-Handed
Includes Hardware
Hardware Included
Count
2
Adjustment Method
Jaw
Installation Orientation
Horizontal
For Use With
Sliding Windows
Includes Handle
Handle Included
Product Type
Window Lock
Projection
1/2 in
For Materials
Vinyl
Lock Type
Clamp Lock
Includes Keeper
Keeper Not Required

Description

Window Lock, Sliding, Die Cast Zinc, Painted, Length (In.) 1 13/64 in, Width (In.) 1, Includes Adjustable Jaw, Color White, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.