Zoro Homepage

Window Screen Clips, Flush, White Plastic, PK8

  • Mfr # L 5766

  • Zoro # G3344947


product price: $10.55
/pk 8, $1.32/ea

Key Features

Material
Plastic
Finish
Unfinished
Color
White
Height (In.)
1/2 in
Length (In.)
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L 5766
Zoro #
G3344947
UPC #
049793057662
Country of Origin
China

Dimensions

Height (In.)
1/2 in
Length (In.)
13/16 in
Overall Height
1/2 in
Overall Length
13/16 in

Details

Material
Plastic
Finish
Unfinished
Color
White
Includes
(8) #8 x 3/4 in Sheet Metal Screws (SMS), Phillips Drive, White-Painted Pan Head
Item
Screen Clip
Hardware
Included
Product Type
Screen Clip

Description

Screen Clip,White,Plastic,1/2 in H,PK8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.