Zoro Homepage

Window Security Guard, Fixed, Steel

  • Mfr # S 4754

  • Zoro # G0613687


product price: $52.95
/ea

Key Features

Type
Fixed
Material
Carbon Steel
Finish
Painted
Height (In.)
15 in
Length (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S 4754
Zoro #
G0613687
UPC #
049793247544
Country of Origin
China

Dimensions

Height (In.)
15 in
Length (In.)
3/4 in
Width (In.)
38
Overall Adjustable Width - Minimum
23 1/2 in
Overall Adjustable Width - Maximum
38 in
Overall Height
15 1/4 in

Details

Type
Fixed
Material
Carbon Steel
Finish
Painted
Color
Black
Item
Window Security Guard
Hardware
Included
Includes
Tamper Resistant Screws
Number of Horizontal Bars
3
Product Type
Window Security Guard
Bar Spacing
3 7/8 in
Access Type
Fixed

Description

Window Security Guard, Fixed, Steel, Unfinished, Length (In.) 3/4, Height (In.) 15, Width (In.) 38, Includes Set of One Way Tamper Proof Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.