Zoro Homepage

Window Security Guard, Fixed, Steel

  • Mfr # S 4766

  • Zoro # G0569943


product price: $63.99
/ea

Key Features

Type
Fixed
Material
Carbon Steel
Finish
Painted
Height (In.)
21 in
Length (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S 4766
Zoro #
G0569943
UPC #
049793247667
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
21 in
Length (In.)
3/4 in
Width (In.)
38
Overall Height
21 1/4 in
Overall Adjustable Width - Minimum
23 1/2 in
Overall Adjustable Width - Maximum
38 in

Details

Type
Fixed
Material
Carbon Steel
Finish
Painted
Color
Bronze
Item
Window Security Guard
Hardware
Included
Includes
Tamper Resistant Screws
Bar Spacing
3 7/8 in
Number of Horizontal Bars
4
Access Type
Fixed
Product Type
Window Security Guard

Description

Window Security Guard, Fixed, Steel, Unfinished, Length (In.) 3/4, Height (In.) 21, Width (In.) 38, Includes Set of One Way Tamper Proof Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.