Zoro Homepage

Window Security Guard, Fixed, Steel

  • Mfr # S 4767

  • Zoro # G0569867


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Type
Fixed
Material
Carbon Steel
Finish
Painted
Height (In.)
21 in
Length (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S 4767
Zoro #
G0569867
UPC #
049793047670
Country of Origin
China

Dimensions

Height (In.)
21 in
Length (In.)
3/4 in
Width (In.)
54
Overall Height
21 1/4 in
Overall Adjustable Width - Maximum
54 in
Overall Adjustable Width - Minimum
32 1/2 in

Details

Type
Fixed
Material
Carbon Steel
Finish
Painted
Color
Black
Item
Window Security Guard
Hardware
Included
Includes
Tamper Resistant Screws
Product Type
Window Security Guard
Access Type
Fixed
Number of Horizontal Bars
4
Bar Spacing
3 7/8 in

Description

Window Security Guard, Fixed, Steel, Paint, Length (In.) 3/4, Height (In.) 21, Width (In.) 54, Includes Set of One Way Tamper Proof Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.