Zoro Homepage

Wnd Screen Frames, 1/4x3/4x72", Mill, PK20

  • Mfr # MP14089

  • Zoro # G1738200


product price: $73.89
/pk 20, $3.69/ea

Key Features

Finish
Mill Finish
Size
1/4 x 3/4 in.
Product Type
Wnd Screen Frames,1/4 X 3/4 X 72",Mill,Pk20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP14089
Zoro #
G1738200
UPC #
49793640895
Country of Origin
United States

Dimensions

Size
1/4 x 3/4 in.

Details

Item
Wnd Screen Frames,1/4 X 3/4 X 72",Mill,Pk20
Finish
Mill Finish
Product Type
Wnd Screen Frames,1/4 X 3/4 X 72",Mill,Pk20

Description

Wnd Screen Frames,1/4 X 3/4 X 72 In.,Mill,Pk20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.