Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wnd Screen Frames, 3/8x3/4x72", Wht, PK20

  • Mfr # MP14056

  • Zoro # G1738368


product price: $85.89
/pk 20, $4.29/ea
Free Shipping & Returns

Key Features

Finish
White
Size
3/8 x 3/4 in.
Product Type
Wnd Screen Frames,3/8 X 3/4 X 72",White,Pk20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP14056
Zoro #
G1738368
UPC #
49793540560
Country of Origin
United States

Dimensions

Size
3/8 x 3/4 in.

Details

Item
Wnd Screen Frames,3/8 X 3/4 X 72",White,Pk20
Finish
White
Product Type
Wnd Screen Frames,3/8 X 3/4 X 72",White,Pk20

Description

Wnd Screen Frames,3/8 X 3/4 X 72 In.,White,Pk20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.