Zoro Homepage

Wnd Screen Frames, 7/16x3/4x72", Brz, PK20

  • Mfr # MP14037

  • Zoro # G1738429


product price: $117.99
/pk 20, $5.90/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Size
7/16 x 3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP14037
Zoro #
G1738429
UPC #
49793540379
Country of Origin
United States

Dimensions

Size
7/16 x 3/4 in.

Details

Item
Wnd Screen Frames,7/16 x 3/4 x 72",Brz,PK20
Finish
Bronze

Description

Wnd Screen Frames,7/16 x 3/4 x 72 In.,Brz,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.