Zoro Homepage

Wnd Screen Frms, 5/16x3/4x72", Mill, PK20

  • Mfr # MP14071

  • Zoro # G1738447


product price: $78.79
/pk 20, $3.94/ea
Free Shipping & Returns

Key Features

Finish
Mill Finish
Size
5/16 x 3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP14071
Zoro #
G1738447
UPC #
049793414076
Country of Origin
United States

Dimensions

Size
5/16 x 3/4 in.

Details

Item
Wnd Screen Frms,5/16 x 3/4 x 72",Mill,PK20
Finish
Mill Finish

Description

Wnd Screen Frms,5/16 x 3/4 x 72 In.,Mill,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.