Zoro Homepage

Wood Closet Door Roller, Insert Style, 3/4 in. Flat Roller (2 Pack)

  • Mfr # N 6679

  • Zoro # G3342199


product price: $31.45
/pr

Key Features

Length (In.)
2 in
Width (In.)
3 13/16 in
For Use With
Closet Doors
Mounting
Door Bottom
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N 6679
Zoro #
G3342199
UPC #
049793066794
Country of Origin
United States

Dimensions

Length (In.)
2 in
Width (In.)
3 13/16 in
Shaft Length
1-1/8 in
Wheel Diameter
3/4 in
Height (In.)
5 7/16 in
Roller Width/Dia. (In.)
7/8 in
Inside Dia.
1/4 in
Outside Dia.
1 1/8 in
Mounting Hole Size (In.)
3/16 in
Max. Wheel Dia. (In.)
1 1/8 in
Depth (In.)
1 1/8 in
Overall Length
2 in
Overall Width
3 13/16 in
Overall Depth
1 1/8 in
Wheel Width
7/8 in
Mounting Hole Size
1 9/16 in

Details

For Use With
Closet Doors
Mounting
Door Bottom
Material
Steel
Includes
Hardware
Finish
Unfinished
Color
Silver
Type
Sliding Door
Number of Wheels
1
Construction
Steel
Bearings
Steel
Requires
Hangers, Hardware
Item
Roller
Max. Weight (Lb.)
60 lb
Hardware
Included
Category Type
Sliding Door Hardware
Count
2
Includes Hardware
Hardware Included
Wheel Material
Steel
Shaft Material
Nylon
Bearing Material
Steel
Wheel Edge Type
Flat
Product Type
Roller
Weight Capacity
60 lb

Description

Closet Door Roller, Sliding Door, Max. Weight (Lb.) 60, Nylon, Silver, Unfinished Finish, Shaft Length 1-1/8 In., Length (In.) 3-53/64, Height (In.) 5-7/16, Width (In.) 3-13/16, Depth (In.) 1-1/8, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 1, Steel, Hardware Included, Requires Hangers, Hardware, For Use With Closet Door, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.