Weatherstrip, Vinyl Insert, Aluminum, PR (Discontinued)
- Mfr # J 4782
- Zoro # G3345288
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J 4782
Zoro #
G3345288
UPC #
049793447821
Country of Origin
China
Dimensions
Overall Length
84 in
Insert Size
3/8 in
Flange Height
1 1/8 in
Flange Thickness
5/16 in
Details
For Use With
Doors
Projection
3/8 in
Flange Color
Brown
Max. Door Gap
1/8 in
Flange Finish
Bronze
Hardware
Not included
Fire Rated
3 hr
Insert Type
Adjustable
Flange Material
Aluminum
Mounting Type
Surface
Insert Material
Vinyl
Stays Flexible to
-100 Degrees F
Item
Weatherstrip
Insert Color
Brown
Sold As
Strip
Description
Weatherstrip, Insert Type Vinyl, Insert Material Aluminum, Insert Color Brown, Insert Size 3/8 in, Flange Material Vinyl, Flange Color Brown, Flange Finish Anodized, Flange Height 1 1/8 in, Flange Thickness 5/16 in, Overall Length 84 in, Stays Flexible to -100 Degrees F, Projection 3/8 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With Doors, Hardware Not Included, Sold As Strip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.