Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Primeline Tools Window Lock, Sash, Die Cast U 9932

Window Lock, Sash, Die Cast (Discontinued)

  • Mfr # U 9932
  • Zoro # G0570427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 9932
Zoro #
G0570427
UPC #
049793099327
Country of Origin
China

Dimensions

Height (In.)
1 3/32 in
Length (In.)
1 3/8 in
Width (In.)
3

Details

Type
Sash
Material
Die Cast
Finish
Brass
Color
Gold
Hardware
Included
Item
Window Lock
Includes
(2) Installation Screws, (2) Keys

Description

Window Lock, Sash, Die Cast, Brass, Length (In.) 1 3/8 in, Height (In.) 1 3/32 in, Width (In.) 3, Includes (2) Installation Screws, (2) Keys, Color Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.