This item is Discontinued.
This item is Discontinued.
Window Lock, Sliding, Steel, PK20 (Discontinued)
Mfr #
S 4072
Zoro #
G0613477
UPC # 049793040725
Country of Origin China
Category Single & Double Hung Window Locks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- S 4072
- Zoro #
- G0613477
- UPC #
- 049793040725
- Country of Origin
- China
Dimensions
- Height (In.)
- 13/64 in
- Length (In.)
- 25/64 in
- Width (In.)
- 3-25/64
Details
- Type
- Sliding
- Material
- Steel
- Finish
- Unfinished
- Color
- Silver
- Item
- Window Lock
- Hardware
- Not Included
Description
Window Lock, Sliding, Steel, Unfinished, Length (In.) 25/64 in, Height (In.) 13/64 in, Width (In.) 3-25/64, Color Silver, Package Quantity 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.